Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunpentown SPT® Indoor 14" Misting Fan SF-3314MD, DC-Motor, 2475 CFM, 650 RPM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Sunpentown SPT® Indoor 14" Misting Fan SF-3314MD, DC-Motor, 2475 CFM, 650 RPM

Item #: WBB1102440

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 27%
Price: $144.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Sunpentown SPT® Indoor 14 Misting Fan SF-3314MD, DC-Motor, 2475 CFM, 650 RPM

This innovative appliance incorporates ultrasonic humidifier, misting fan and normal fan in one. The humidifier can operate independently or with the fan. Use misting fan to help cool off the hot summer days or just humidifier for those dry seasons. Note: This unit is best used in dry climates. Do not use in enclosed areas, leave window/door open when temperature or humidity rises in the room.

Features:

  • Ultrasonic humidifier, misting fan and normal fan in one
  • 14 fan blade
  • Energy saving DC motor
  • Humidifier operates independently or with fan
  • Integrated motor head control (no more bending for elders)
  • Remote control with storage hanger
  • Multi
  • blade design provides gentle yet abundant wind
  • 1 to 7 hours timer
  • 7 fan speeds
  • 60° oscillation and 38° tilt
  • Water level window with refill indicator
  • Assembly required
  • UL approved adapter
  • US Patent

Documents are in PDF format

Product Specifications

    • BRANDSunpentown
    • LENGTH INCHES17
    • WIDTH INCHES16-1/10
    • HEIGHT INCHES42
    • DIAMETER INCHES14
    • BLADE DIAMETER INCHES14
    • WEIGHT LBS13
    • CFM HIGH2,475
    • CFM LOW989
    • RPM650
    • SPEEDS7
    • COOLING SQ. FT.--
    • HERTZ (HZ)50-60
    • AMPS2.7
    • WATTS44
    • DIRECT HOSE CONNECTIONNo
    • INTERNAL WATER TANK CAPACITY GALLONS0.4
    • POWER CORD TYPE3-Prong
    • POWER CORD LENGTH FEET7
    • DECIBELS (DBA)45.6
    • FAN TYPEOscillation
    • APPROVALUL Adapter
    • LIMITED WARRANTY YEARS1
    • RPM HIGH650
    • CONTROLSTurn Knob W/Remote
    • RPM LOW275
    • VOLTS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!