Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunpentown SPT® Outdoor 16" Misting Fan SF-1670M 2530 CFM, 950 RPM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Sunpentown SPT® Outdoor 16" Misting Fan SF-1670M 2530 CFM, 950 RPM

Item #: WBB1102439

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.00 Save up to 38%
Price: $154.95
Product Information
Warranty
Product Q&A
Accessories
Sunpentown SPT® Outdoor 16 Misting Fan SF-1670M 2530 CFM, 950 RPM

A must for your outdoor entertainment, this 16 outdoor misting fan connects to standard garden hose or faucet. Provide your guests a cool refreshing breeze during those barbeques or parties. Doubles as indoor fan without mist. Features remote control with LED panel.

Features:

  • 16 fan blade
  • 4 brass nozzle misting hub (uv/rust resistant)
  • Remote controlled with LED panel
  • 3 oscillation modes: left-right; up-down, figure 8
  • 3 fan speeds
  • 3 fan modes: Normal, Natural and Sleep
  • Up to 7.5 hours timer
  • Powerful air delivery
  • Adjustable height and head angle
  • GFCI protection
  • Assembly required

Documents are in PDF format

Product Specifications

    • BRANDSPT®
    • LENGTH INCHES18
    • WIDTH INCHES16.5
    • HEIGHT INCHES52
    • BLADE DIAMETER INCHES16
    • WEIGHT LBS16
    • CFM HIGH2530
    • CFM MEDIUM2142
    • CFM LOW1553
    • SPEEDS3
    • HERTZ (HZ)60
    • AMPS0.54
    • WATTS65
    • DISPLAY / INTERFACELED
    • POWER CORD TYPEGFCI 3-Prong
    • POWER CORD LENGTH FEET6
    • DECIBELS (DBA)65
    • INCLUDESAdjustable Head Up or Down 15°, Timer,
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • BASE DIAMETER INCHES16-1/2
    • RPM HIGH950
    • RPM MEDIUM850
    • RPM LOW750
    • VOLTS120
    • CONTROLSElectronic W/Remote
    • MINIMUM WATER PRESSURE- PSI35
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.