Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Evaporative Cooler Direct Drive 3 Speed

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

30" Evaporative Cooler Direct Drive 3 Speed

Item #: WB600543

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,199.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
EVAPORATIVE AIR COOLERS
30" Fan Evaporative Air Cooler
Evaporative Air Coolers provide a low-cost, environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. 30" diameter fan operates at three selectable speeds, and a thick cooling pad ensures reliable heat absorption Four rubber casters with brakes allow easy mobility. Air cooler measures 28-1/2"L x 44"W x 59"H. ETL & cETL Listed.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES44
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES59
    • FAN DIAMETER INCHES30
    • MEDIA DEPTH INCHES4
    • SIZE INCHES30
    • WEIGHT LBS110
    • ASSEMBLYAssembled
    • CONSTRUCTIONABS Plastic
    • CFM HIGH10,500
    • SPEEDS3
    • COOLING SQ. FT.2600
    • VOLTAGE115
    • HERTZ (HZ)60
    • WATTS1000
    • HORSEPOWER3/4
    • CAPACITY GALLONS15.8
    • GALLONS PER HOUR2.65-3.96
    • POWER CORD LENGTH FEET16-1/2
    • DECIBELS (DBA)71
    • DRIVE TYPEDirect Drive
    • MOTOR TYPEDirect Drive
    • APPROVALETL & cETL Listed
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER PART NUMBER600543
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

12 Results

Awesome Cooler

Your review: Purchased many for the technicians in the workshop. It is regularly 100+ in this area. These helped my guys stay safe and cool. Cooled as much as 20 degrees depending on how close you are.

Pros: Excellent cooling ability

Cons: Must frequently refill if not hooked up to a water source. Not a bad trade for the cooling action!

Is this review helpful?

1 person found this review helpful

first timer

Your review: needed some evap cooler's for the shop so shopped locally too expensive either too large or too small so i looked on line found this company called my order very nice staff they took the time to explain the product i waited few days called back in they had my quote saved they said will take about a week the 2 cooler arrived in 4 days, originally i was buying one but with the help of the staff a got some discount so i got 2 of them

Pros: the unit's are working like they said no issues good product and i will by more items as needed from this co. good job to the co and staff.

Cons: none

Is this review helpful?

1 person found this review helpful

Admin Assistant

Your review: Purchased as back up for systems failing in the dead of summer. We placed 2 of these in a Gym... worked great!! Kept the gym cool and quiet enough to speak in a normal voice.

Pros: Quiet, light weight, easy to use,

Cons: fairly large area needed for storage.

Is this review helpful?

1 person found this review helpful

Excellent Value

Your review: We got several of these to cool our auto shops. They work great and are almost half the price of comparable models. Since we've only had them for a couple months I can't speak to their durability but they seem to be quality items.

Is this review helpful?

1 person found this review helpful

Glad I made this purchase

Your review: I have owned the more expensive cooler brand and will never go back.

Pros: Impressed with the quality out of the box. Great performance for a lot less money.

Cons: It must be connected to a hose because the water reservoir is small. (however it is light and easily moved because of the lower water weight)

Is this review helpful?

1 person found this review helpful

Great Inexpensive Unit

Your review: Assembly was a breeze, just the wheels really. It was up and running quickly. The tank is small, but we have it hooked up to a hose. Keeps the temps down.

Pros: Moves a lot of air Inexpensive

Cons: Small water tank

Is this review helpful?

1 person found this review helpful

Beating the Texas heat!

Your review: We bought 2 of these and they have proven to be worth every penny! Any means to beat the heat is 2 thumbs up in our book.

Pros: pretty quiet operation - easy to use. Significant temperature reduction int the areas we placed them. Every department that is not inside the main office wants me gt them one too.

Cons: Can't think of anything except it took them longer than I wanted to get here. But they are here and serving their purpose very well now.

Is this review helpful?

1 person found this review helpful

You get what you pay for

Your review: Be prepared to be disappointed. Since we run the fan on high all the time, I jumpered the pump wire to the high fan wire and now it cools well. Not sure how I am going to handle the low water indicator.

Pros: Puts out a lot of air for its size.

Cons: Horrible wiring, wires easily pull out of wire connectors. Not all functions work. It will not pump water (cooling) when the fan is running. Once you turn on the fan, the water pump stops. Unable to have both on at the same time. Water level indicator always showing low water level. Opened panel to see that wires are pulled out of the connector. Does not appear to be covered under any type of warranty unless you purchase one separately.

Is this review helpful?

Swamp Cooler

Your review: Everything works as planned, gives off cool air in the hottest of places.

Pros: Works well and uses very little water, Added Ice for those extra Hot Days.

Cons: You have to lock wheels when in use.

Is this review helpful?

Excellent Value

Pros: Excellent Product, cools very well

Is this review helpful?

Cool.....Literally

Your review: Great product this far. Have not had extreme temperature since I purchased, but works great. We use it for livestock and for working. We have a portacool and the global moves more air.

Is this review helpful?

Need help with one of the units

Your review: Bought 2 units. One of them works great and wets the entire surface of the cooling filter. The other unit wets only the outside edges of the cooling filter about 6" to 12" in from each side. Is there a water pump that needs to be checked on the one not completely wetting the cooling element/filter? Please let me know. Thanks

Is this review helpful?

1 person found this review helpful

Sort by: 

12 Results

There are 12 questions and 1 answers for this product.

Sort by: 

12 Results

My attic space is very hot, so much that it prevents my upstairs living space from cooling. Have new HVAC and attic vent fan, but problems continue. Would this cool off attic space at 100+ degrees?

Question Asked By: Michael A. , Atlanta GA , June 24, 2015

+ View 1 Answer

Answer This Question

Sort by: 

12 Results