Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Evaporative Cooler Direct Drive 3 Speed

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

36" Evaporative Cooler Direct Drive 3 Speed

Item #: WB600581

Sold By: globalindustrial.com

Available on or around 03/23/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2,200.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
EVAPORATIVE AIR COOLERS
36" Fan Evaporative Air Cooler
Evaporative Air Coolers provide a low-cost, environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. 36" diameter fan operates at three selectable speeds, and a thick cooling pad ensures reliable heat absorption Four rubber casters with brakes allow easy mobility. Air cooler measures 61"W x 30"D x 69"H.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial
    • WIDTH INCHES61
    • DEPTH INCHES30
    • HEIGHT INCHES69
    • FAN DIAMETER INCHES36
    • MEDIA DEPTH INCHES8
    • SIZE INCHES36
    • WEIGHT LBS253.5
    • ASSEMBLYAssembled
    • CONSTRUCTIONABS Plastic
    • CFM HIGH15300
    • SPEEDS3
    • COOLING SQ. FT.3200
    • TEMPERATURE RANGE COOLING68-122°F
    • VOLTAGE115
    • HERTZ (HZ)60
    • WATTS1,100
    • HORSEPOWER1
    • CAPACITY GALLONS32
    • GALLONS PER HOUR5.3-6.6
    • PADS PER UNIT2
    • DECIBELS (DBA)68/72/74
    • DRIVE TYPEDirect Drive
    • FAN TYPEAxial
    • MODEL600581
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (16 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

16 Results

Nice Evap Cooler

Your review: Nice "Swamp Cooler". Work just as good as more expensive Name Brand Units

Pros: More HP,cooling area, & cfm's than other name brand units

Cons: Could not find a Serial # on unit to record for our records

Is this review helpful?

Great Fan

Your review: This fan really cools down the back shop and would recommend it

Is this review helpful?

Works well

Your review: I purchased two of these having had a competitive brand previously. I am very please with the performance so far and the price was lower.

Pros: Price; speed control; function control

Cons: No ability to adjust water flow except from faucet.

Is this review helpful?

Not too bad

Your review: simple to put together and operate. overall good value for the cost.

Pros: ease of use.

Cons: uses water rapidly and has to be refilled every 2-3 hours. recommend hooking up to a hose to continuously fill.

Is this review helpful?

very nice

Your review: I couldn't be happier so far. The temperature here isn't too hot yet, so We'll see.

Pros: Great air flow. Pre-wets the cooling pad before the air turns on.

Cons: Uses a fair amount of water.

Is this review helpful?

evap cooler

Your review: Great product at a great price

Pros: cooling capacity

Cons: none

Is this review helpful?

Performance

Your review: Unit is being used to reduce the cool down time for product after it exits the cure oven on our paint line.

Pros: Easy to operate. Plug & play.

Cons: The unit has a float valve for the auto fill option. The turbulence of the water entering the holding tank right next to the float causes the valve to open and closes rapidly for several seconds just before the water level reaches the shutoff point. could cause early failure of the valve.

Is this review helpful?

Don't waste your money

Your review: I'm not sure what this is meant to cool, but the output temperature is only about 3 degrees cooler than the outside air. The unit is very hard to move around even though it is on wheels. They don't seem to be large enough for the weight.

Pros: The fan generates a good amount of air.

Cons: The air is really no cooler than if you just had a big fan.

Is this review helpful?

cooler

Your review: unit was worth the money

Pros: fan is noisy, but neccecary

Cons: water tank is small

Is this review helpful?

Great cooler

Your review: The cooler works great**c/s 03/04

Pros: Large cooling area capacity

Cons: The power cord was broken upon arrival, it's rather loud.

Is this review helpful?

36" Shop Evap cooler

Your review: Came ready to go- Good Price value in market comparison.

Pros: Dropped summer temps to tolerable levels! Happy employees!

Cons: Connector hose for water supply (provided with unit) Poor quality and/or incorrect for application. Not up to the task of work shop environment- adjusting unit position- started to leak on the first day of use!

Is this review helpful?

Great fan

Your review: Fan arrived very quick, add water and go!

Pros: Price and quality.

Cons: Uses water fast, needs to be hooked to a hose.

Is this review helpful?

36" Evaporative Cooler

Your review: The unit is cooling our space very well. It does leak a few ounces of water when we shut it down for the night. Is this normal? Overall it is doing a great job! Thank you, Kevin

Is this review helpful?

good fan once I rebuilt the whole thing

Your review: First thing once we plugged in the fan, the blades wouldn't turn. So after removing the control panel front, we found a connection that was not correct. This got the fan to turn but the unit would not pump water. Now we took the entire front cage off and found what has to be the worst assembly job in the history of America. The water pump was not entangled with the float valve and just hanging loose in the wrong area of thr water storage tank. This meant that no water could reach the pump and if it could the hose was crimped because of the location. After moving the pump to the correct area and mounting using the hardware that was just laying loose in the tank, the fan would now work as it was supposed to. That was until 5 minutes later when the hose blew off the pump because the hose clamp was not secured. After 2 hours of reassembly we now had the fan we had paid for.

Is this review helpful?

Evap cooler

Your review: From when ordered was delivered in a timely fashion. Very happy with unit.

Is this review helpful?

Water fan

Your review: We have another brand water cool fan but this one is much better and was less expensive. Shipping was fast and customer service was great. I am sure we will use this fan for many years to come.

Is this review helpful?

Sort by: 

16 Results

There are 16 questions and 3 answers for this product.

Sort by: 

16 Results

How do I get a manual for this?

Question Asked By: Roman , September 18, 2015

+ View 1 Answer

Answer This Question

do you recommend water treatment to prevent possible bacteria problems?

Question Asked By: Raymond , August 13, 2015

+ View 1 Answer

Answer This Question

Does this fan have a warranty ?

Question Asked By: Ken , FL , April 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 

16 Results

No Thanks x
You might be interested in this similar product +
Item #: WB653314
globalindustrial.com
Usually ships in 5 to 8 days
(3)
$2,499.00

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:60