Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem®  WinterGard Plus® Heat Cable B611100, 100 Ft. Truckpak 6-Watt 120V
See all 6 items in product family

Raychem® WinterGard Plus® Heat Cable B611100, 100 Ft. Truckpak 6-Watt 120V

Item #: WBB49333

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $464.95 ea.
3+ $442.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
100 ft. TruckPak 6-Watt WinterGard Plus Heating Cable 120V.
100 ft. 6-Watt per foot 120V WinterGard Plus Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 8 inches in diameter in dry locations only. TruckPak includes 100 feet of heating cable, two H900 Hardwire Power Connection Kits, one H910 Splice or Tee Kit, and one H903 66 ft. Roll of Application tape.

NOTE: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRaychem
    • THICKNESS INCHES0.18
    • LENGTH FEET100
    • MAX. CIRCUIT LENGTH FT. ON PIPE200
    • MAXIMUM EXPOSURE TEMPERATURE °F150
    • VOLTAGE120
    • WATTS PER FOOT6
    • APPLICATIONFreeze Protection For Dry Areas Only
    • FOR USE WITHMetal/Plastic pipes, up to 8" in Diameter
    • BUS WIRE GAUGE (AWG)16
    • APPROVALUL Listed, CSA Certified
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERH611100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:64