Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem®  WinterGard® Heat Cable B311250, 250 Ft. Reel 3-Watt 120V
See all 2 items in product family

Raychem® WinterGard® Heat Cable B311250, 250 Ft. Reel 3-Watt 120V

Item #: WBB49331

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $749.00 ea.
3+ $712.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
250 ft. Reel 3-Watt WinterGard Heating Cable 120V.

250 foot reel of 3-Watt per foot 120V WinterGard Heating Cable for pipe freeze protection applications on metal or plastic pipes 2 inches in diameter or smaller, in dry locations only.

This product MUST be used with one of two available Power Connection Kits. The H900 (Global #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 (Global #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet.

Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRaychem
    • THICKNESS INCHES0.18
    • LENGTH FEET250
    • MAX. CIRCUIT LENGTH FT. ON PIPE250
    • MAXIMUM EXPOSURE TEMPERATURE °F150
    • VOLTAGE120
    • WATTS PER FOOT3
    • TYPEWinterGard
    • DESCRIPTIONReel 3-Watt WinterGard Heating Cable
    • BUS WIRE GAUGE (AWG)16
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERH311250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:24