Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pridiom 52 Pint Desiccant Dehumidifier - Single Internal Fan - Bucketless

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Pridiom 52 Pint Desiccant Dehumidifier - Single Internal Fan - Bucketless

Item #: WBB2197070

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,199.00 Save up to 30%
Promotion Price: $ 839.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Pridiom 52 Pint Desiccant Dehumidifier - Single Internal Fan - Bucketless

Pridiom's Heavy Duty Desiccant Dehumidifiers deliver quality, durability and superior performance all in one. The 52 Pint Bucketless Desiccant Single Internal Fan Dehumidifier is built for tough conditions. Traditional compressor dehumidifiers work best in above freezing temps whereas desiccants dehumidifiers just get started. Our special desiccant wheel technology allows users to operate in below freezing temps without worry (-4°F - 104°F) of freezing up and will out-perform compressor dehumidifiers by 3-4 times when temps dip below 50°F. The compressor-less dehumidification provides quiet operation, easy portability and eco-friendly.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPridiom
    • WIDTH INCHES17-1/2
    • DEPTH INCHES13-7/8
    • HEIGHT INCHES13-9/16
    • WEIGHT LBS38.6
    • CONSTRUCTIONStainless Steel
    • CFM HIGH223
    • SPEEDS1
    • VOLTAGE120
    • HERTZ (Hz)60
    • WASHABLE AIR FILTERYES
    • PINTS / DAY DEHUMIDIFICATION52
    • CAPACITY AT SATURATION (PINTS)56
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)56
    • MANUFACTURER'S PART NUMBERPGD930DES
    • LIMITED WARRANTY YEARS1
    • DECIBELS49
    • APPROVALETL
    • AMPS HIGH3.5
    • WATTS HIGH900
    • MAXIMUM TEMPERATURE °F104
    • POWER CORD LENGTH FEET7.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed