Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 4 items in product family

Williams Air Sponge™ 130 Pint Dehumidifier DH-130A - 400CFM

Item #: WBB918368

Sold By: globalindustrial.com

Out of stock, expected on or around 10/15/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,738.00 Save up to 43%
qty Price
1 $1,034.00 ea.
2+ $987.00 ea.
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Warranty
Product Q&A
Williams Air Sponge™ DH-130A Dehumidifier, 400CFM, 115V, White

With the Air Sponge™ dehumidifier, you get maximum control of excess indoor moisture, every moment of every day. Working with your central cooling system or as a stand-alone unit, the Air Sponge™ dehumidifier automatically monitors humidity to ensure the ideal level at all times. Removes up to 130 pints per 24 hours.

Documents are in PDF format

Product Specifications

  • BRANDWilliams
  • LENGTH INCHES30
  • WIDTH INCHES30
  • DEPTH INCHES25-1/4
  • HEIGHT INCHES20-1/2
  • WEIGHT LBS150
  • COLORWhite
  • CFM HIGH400
  • VOLTAGE115
  • PHASE1
  • HERTZ60
  • AMPS13.1
  • WATTS1070
  • WASHABLE AIR FILTERYes
  • REFRIGERANTR22
  • PINTS / DAY DEHUMIDIFICATION130
  • MANUFACTURER'S PART NUMBER DH-130A
  • LIMITED WARRANTY YEARS1 Parts - 5 On Compressor
  • CAPACITY GALLONS PER DAY16-1/4
  • APPROVALETL
  • MOUNT TYPEFreestanding
  • DESCRIPTIONAir Sponge™ Dehumidifier
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.