Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dehumidifiers


(52 Items)
Fantech Steel Dehumidifier GDC80CS 80 Pints
Remove

      Items
Fantech Steel Dehumidifier GDC80CS 80 Pints Fantech Steel Dehumidifier GDC80CS 80 Pints


Fantech Steel Dehumidifier GDC80CS 80 Pints
Fantech Steel Dehumidifier GDC80CS 80 Pints Fantech Steel Dehumidifier GDC80CS 80 Pints Fantech Steel Dehumidifier GDC80CS 80 Pints Fantech Steel Dehumidifier GDC80CS 80 Pints  
see additional photos
Fantech Steel Dehumidifier GDC80CS 80 Pints
Sold by: globalindustrial.com
Availability:  On or around 06/04/2013
Stock No: WBB755627
Price: $869.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

STEEL INDUSTRIAL DEHUMIDIFIERS

Heavy Duty Dehumidifier 80 Pints
These steel dehumidifiers are great for flood recovery and restoration in both commercial and industrial environments. Durable steel cabinet housing withstands heavy use. Industrial dehumidifiers offer 40°F to 95°F operating temperature range. Dehumidifiers include 20L drainage hose and washable air filters. Heavy Duty Dehumidifiers provide up to 235 CFM with 1-speed fan. Includes dual tubular steel handles and 2 large axle mounted wheels that allow stacking for easy transport and compact storage. Heavy duty dehumidifiers feature built-in condensate pump with 15' lift, hour counter and internal cord storage. Measures 21-7/8"W x 23-7/8"D x 36-5/8"H. 115V. cCSAus listed. 1 Year Limited Warranty.

Click here to view Owners Manual.

Product Specifications
BRAND Fantech
WIDTH INCHES 22
DEPTH INCHES 24
HEIGHT INCHES 36-1/2
WEIGHT LBS 90
ASSEMBLY Assembled
CONSTRUCTION Steel
CFM HIGH 235
SPEEDS 1
VOLTAGE 115
HERTZ 60
AMPS 6
TEMPERATURE RANGE DEGREES FAHRENHEIT 40 - 95
REFRIGERANT R410A
LIMITED WARRANTY YEARS 1
DRAINAGE HOSE IN FEET 20
CAPACITY 80 DEGREES, 60% RH 50 Pints
APPROVAL cCSAus
DEFROST TYPE Hot Gas/Temperature Sensed
MANUFACTURER PART NUMBER GDC80CS
COLOR FINISH Gray/Black
COMPRESSOR TYPE Rotary
MODEL B755627
CAPACITY AT SATURATION 80 Pints


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Fantech Replacement Filter 412985 for GD55S, GDC80CS, GDC124SS and GDC124CS

Fantech Replacement Filter 412985 for GD55S, GDC80CS, GDC124SS and GDC124CS

From $7.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)