Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dri-Eaz® Evolution® LGR Dehumidifier F292-A - 143 Pints

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dri-Eaz® Evolution® LGR Dehumidifier F292-A - 143 Pints

Item #: WBB864129

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,870.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Dri-Eaz® Evolution® LGR Dehumidifier F292-A - 143 Pints

The compact Evolution® LGR dehumidifier removes up to 143 pints/day and keeps drying down to low humidity levels and draws just 5 amps. It includes a fold-down handle, auto pumpout and easy to use digital controls in four languages. The Evolution's rugged rotomolded polyethylene carries a lifetime limited warranty; a six-year limited warranty covers the unit's compressor and coils. ETL certified to UL 474 and CSA 22.2 no. 92. Limited Lifetime Warranty on Body, 6 Years on Compressor & Coils, 1 Year Parts & Labor. Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDri-Eaz®
    • WIDTH INCHES20-11/16
    • DEPTH INCHES20-11/16
    • HEIGHT INCHES33-1/2
    • WEIGHT LBS92
    • CONSTRUCTIONRotomolded Polyethylene
    • COLORBlue
    • CFM HIGH160
    • VOLTAGE115
    • PINTS / DAY DEHUMIDIFICATION143
    • CAPACITY AT SATURATION (PINTS)143
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)70
    • MANUFACTURER'S PART NUMBERF292-A
    • LIMITED WARRANTY YEARS1
    • APPROVALUL, ETL, CSA Listed
    • AMPS HIGH5
    • DRAINAGE HOSE LENGTH FEET40
    • POWER CORD LENGTH FEET25
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many sq. ft. does this unit cover?

Question Asked By: Marijah , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $611.00 with this comparable product +