Pridiom High Capacity Dehumidifier PGD1080HCW 120 Pint

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Pridiom High Capacity Dehumidifier PGD1080HCW 120 Pint

Item #: WB600565

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,299.00 Save up to 27%
Promotion Price: $ 949.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
PRIDIOM DEHUMIDIFIERS
Pridiom High Capacity Dehumidifiers – PGD1080HCW, 120 Pint
Pridiom Dehumidifiers prevent mold, mildew and bacterial growth while improving air quality. The PGD1080HCW Dehumidifier has the ability to remove up to 120 pints of water per day. For draining, the built-in condensate pumps allow water to be pumped into a drain instead of gravity-feeding it. Units come with reusable air filters that are easy to remove, clean and reinstall. Hydrophilic Aqua-Krome coating is incorporated onto the fins of the system to allow easier shedding of condensed water, preventing any growth or corrosion. Microprocessor-based digital control systems ensure optimal performance. Whisper-quiet operation. Energy Star compliant.

Documents are in PDF format

Product Specifications

    • BRANDPridiom
    • WIDTH INCHES19-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES27
    • WEIGHT LBS61.73
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • CFM HIGH253
    • SPEEDS3
    • CONTROLSDigital
    • VOLTAGE115
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F45-95
    • REFRIGERANTR410-A
    • PINTS / DAY DEHUMIDIFICATION120
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)70
    • MANUFACTURER'S PART NUMBERPGD1080HCW
    • LIMITED WARRANTY YEARS3
    • DECIBELS49 / 54
    • APPROVALETL
    • COMPRESSOR TYPERotary
    • POWER CORD LENGTH FEET4
    • AMPS HIGH6.6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!