Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Industrial Dehumidifier HGR1500, 8 Amps, 295 CFM, 105 Pints

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

EBAC Industrial Dehumidifier HGR1500, 8 Amps, 295 CFM, 105 Pints

Item #: WBB2021004

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,969.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
EBAC Industrial Dehumidifier HGR1500, 8 Amps, 295 CFM, 105 Pints

The EIPL HGR1500 Dehumidifier is the base model from the new family of High Grain Refrigerant dehumidifiers. These high capacity, low amp draw units are the future of dehumidification, providing the ultimate in extraction for minimal running costs. The two stage cooling ensures high capacity drying even in low humidity applications.

Features:
  • Two stage cooling with supplementary "Air to Air" heat exchange
  • High Static Backward Curved Fan
  • High efficiency, Low Amp Draw Rotary Compressor
  • Inlet and Outlet on the same face
  • Internal High Lift Condensate Pump
  • Temperature Sensitive Defrost control for optimum performance
  • Reverse cycle defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Washable Air Filter
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES21
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES21-1/2
    • WEIGHT LBS165
    • CONSTRUCTIONEpoxy Coated Steel
    • COLORRed/Gray
    • CFM HIGH295
    • CFM LOW295
    • SPEEDS2
    • VOLTAGE110
    • PHASE1
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 105
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION105
    • CAPACITY AT SATURATION (PINTS)224
    • MANUFACTURER'S PART NUMBERHGR1500
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DECIBELS57
    • AREA OF COVERAGE SQUARE FEET482
    • DEFROST TYPERev Cycle
    • WATTS HIGH900
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET25
    • AMPS HIGH8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!