Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dehumidifiers


(52 Items)
Sunpentown® Dehumidifier With Energy Star SD-30E - 5L Tank 30 Pints
Remove

      Items
Sunpentown® Dehumidifier With Energy Star SD-30E - 5L Tank 30 Pints Sunpentown® Dehumidifier With Energy Star SD-30E - 5L Tank 30 Pints


Sunpentown® Dehumidifier With Energy Star SD-30E - 5L Tank 30 Pints
Sunpentown® Dehumidifier With Energy Star SD-30E - 5L Tank 30 Pints
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB725548
FREE Shipping within the contiguous US
Price: $192.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Sunpentown SPT® Dehumidifier With Energy Star, 5L Tank, 30 Pints

Designed to remove excess moisture from your home quietly and efficiently. A necessity for those suffering from dust mite, allergies or simply for those who wants to keep their indoor humidity at a comfortable level. Air that is too damp can cause itchy skin and nasal passages, condensation on windows, water damage to materials, mold growth and rotting of wood materials in your home. SPT dehumidifiers remove moisture from the musty air so you can enjoy year-round comfort in your home or office. Humidity level for this unit can be set as low as 35% with Normal or Turbo fan speed. Features a retractable lifting handle, washable air filter and casters for easy mobility.

Features:

  • Choice of continuous de-humidifying or 35 To 80% humidity settings (in increments of 5%)
  • Full bucket indicator with auto shut-off
  • Washable air filter
  • Retractable lifting handle
  • Removable bucket with handle
  • Drain hose connection option (hose not included)
  • Casters for easy mobility
  • Time delay auto protection
  • 2 fan settings: Normal and Turbo
  • Soft touch electronic control panel
  • Quiet operation
  • UL approved


Click here to view User Manual.

Product Specifications
BRAND Sunpentown®
WIDTH INCHES 15-1/4
DEPTH INCHES 11-11/16
HEIGHT INCHES 21
WEIGHT LBS 30
COLOR White
CFM HIGH 105.94
SPEEDS 2
CONTROLS Soft Touch Electronic
VOLTAGE 115
HERTZ 60
AMPS 4.3
WATTS 450
WASHABLE AIR FILTER Yes
TEMPERATURE RANGE DEGREES FAHRENHEIT 41-95°F
PROGRAM OPTIONS Continuous Dehumidify or 35 To 80% Humidity (Increments of 5%)
PINTS / DAY DEHUMIDIFICATION 30
LIMITED WARRANTY YEARS 1
ENERGY STAR RATED Yes
DRAINAGE HOSE IN FEET Not Included
DECIBELS 52
AUTOMATIC SHUT-OFF Yes
APPROVAL UL
EASY-ROLL CASTERS Yes
MANUFACTURER PART NUMBER SD-30E
WATER TANK CAPACITY 5 Liters
WATER FULL INDICATOR LAMP Yes
EXTERNAL DRAIN CONNECTOR Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fantech Steel Dehumidifier GD55S - 101 Pints

Fantech Steel Dehumidifier GD55S - 101 Pints

From $469.00
More Info
Add to Cart
Fantech Dehumidifier EPD150LR Low Grain Refrigeration 150 Pints

Fantech Dehumidifier EPD150LR Low Grain Refrigeration 150 Pints

From $1,559.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)