Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan QTRE110 Energy Star Ventilation Fan 110 CFM, 1.3 Sones

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Broan QTRE110 Energy Star Ventilation Fan 110 CFM, 1.3 Sones

Item #: WBB602516

Sold By:

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $146.95
Product Information
Photo/Video Gallery
Product Q&A

  • Nearly silent operation 1.3 Sones
  • 110 CFM
  • 4 ducting
  • ENERGY STAR qualified
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower with GFCI circuit
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8" - Fits 2" x 8" construction Grille Dimension: 13" x 14"

Documents are in PDF format

Product Specifications

    • BRANDBroan
    • WEIGHT LBS11.8
    • COLORWhite
    • CFM110
    • VOLTAGE120
    • HERTZ (HZ)60
    • AMPS0.3
    • SONES1.3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.