Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Bathroom (41)
Remove
Broan Energy Star Ventilation Fan 50 CFM 0.3 Sones
Remove

      Items
Broan Energy Star Ventilation Fan 50 CFM 0.3 Sones Broan Energy Star Ventilation Fan 50 CFM 0.3 Sones


Broan Energy Star Ventilation Fan 50 CFM 0.3 Sones
Broan Energy Star Ventilation Fan 50 CFM 0.3 Sones
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB602520
Price: $124.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • The quietest products in the industry. The most stylish options for your home. The QTXE line represents the ultimate in bath fan solutions for today's homes. Whether you select a fan or a fan/light version, the QTXE line brings simple elegance to any bath or powder room. Whether by sight or by sound, you'll barely notice the QTXE line. Except, of course, when you need just the right amount of ventilation and light at the touch of a switch. Nearly silent operation <0.3 Sones
  • 50 CFM
  • 6" ducting for superior performance
  • Energy Star qualified
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower with GFCI circuit
  • Hanger bars for Easy, Fast and Universal installation in all types of construction
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8" - Fits 2" x 8" construction
  • Grille Dimension: 13 x 14
Product Specifications
BRAND Broan
DUCT SIZE INCHES 6
WEIGHT LBS 12
COLOR White
CONSTRUCTION Steel
CFM 50
VOLTAGE 120
HERTZ (HZ) 60
AMPS 0.3
SONES 0.3
CERTIFICATIONS UL
ENERGY STAR Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Air King Combination Heater, Light, Night Light AK960

Air King Combination Heater, Light, Night Light AK960

From $69.95
More Info
Add to Cart
Premium Bathroom Fan Square Lighted 2 Speed 70-50 CFM

Premium Bathroom Fan Square Lighted 2 Speed 70-50 CFM

From $154.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)