Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta Electronics VFB25AEH Breez 130 CFM Humidity Sensor Exhaust Fan, 1.3 Sones

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Delta Electronics VFB25AEH Breez 130 CFM Humidity Sensor Exhaust Fan, 1.3 Sones

Item #: WBB485013

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $132.95
Product Information
Customer Review
Product Q&A
Delta Electronics VFB25AEH Breez 130 CFM Humidity Sensor Exhaust Fan, 1.3 Sones

Innovative design for long life, low noise and low power consumption, the Delta Breez humidity sensor exhaust fan model VFB25AEH delivers air flow rate of 130 CFM at 1.3 Sones. Power consumption is only 19.1 Watts with an efficiency rating of 7.07 CFM/Watt. The life expectancy for this fan is 70,000 hrs, which is about 8 years running continuously. This quiet energy efficient bathroom fan combines several design innovations, including a switching power supply that converts AC 110~220V power source to DC power to drive a DC brushless motor. This design provides a quieter solution with energy savings up to 65% compared to traditional AC motor products. Users can cycle switch on/off for humidity sensor mode and full speed mode. This product has a default humidity threshold setting of 40% humidity environment. In humidity sensor mode, fan will kick in when the humidity level reaches 40% and above, and will turn off automatically after the humidity level comes back down to lower than 40%. The motor will adjust the speed according to humidity levels. When humidity level is high, the fan will spin faster to quickly exhaust the moisture. When humidity level is low (but still higher than 40%), the fan will run at a lower speed, which allows you to continue to vent for better indoor air quality. This product also incorporates a dual color (blue and amber) LED indicator to show if it is running at humidity sensor mode or full speed mode.

Because of the effects it has on health, comfort, and serviceability, indoor air quality in our homes is becoming an increasing concern to many people. The American National Standards Institute (ANSI) has recommended a mechanical exhaust system to be installed in your home to provide whole building air ventilation (ASHRAE Standard 62.2-2007) in order to improve indoor air quality. This Delta Breez VFB25AEH humidity sensor exhaust fan is an excellent product to achieve this goal with its superior features of ultra low power consumption, and almost silent operation. Cycle switch on/off in between humidity sensor mode and full speed mode for continuous or smart operation. The energy cost for operating this fan 24/7 for an entire year is less than approximately $20.10.

Power rating of 110~220volts/50~60Hz; DC Brushless motor equipped with thermal cutoff fuse; Galvanized steel body housing; Detachable 4" diameter duct adapter; Built in back draft damper; Easy installation; Housing dimensions (LxWxD) = 9.68" x 9.68" x 7.98"; Grille dimensions = 12.36" x 12.36"; Attractive grille design using ABS material; Grille attaches directly to housing with torsion springs; UL and cUL listed for tub/shower enclosure when used with GFCI branch circuit wiring; DC motor technology provides built in soft start function to reduce motor start noise and automatically powers OFF when impeller is locked abnormally; 3 year limited warranty.

Product Specifications

  • BRANDDelta Electronics
  • LENGTH INCHES9.68
  • WIDTH INCHES9.68
  • DEPTH INCHES7.98
  • HEIGHT INCHES7.98
  • WEIGHT LBS7.52
  • COLORWhite
  • CONSTRUCTIONPlastic & Metal
  • CFM130
  • VOLTAGE110-220
  • HERTZ (HZ)50-60
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.