Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Standard Vinyl Hose EX-SVH 03 3" X 20'

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Speedi-Products Standard Vinyl Hose EX-SVH 03 3" X 20'

Item #: WBB628998

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 19.95
Product Information
Customer Review
Product Q&A
Speedi-Products Standard Vinyl Hose, 3" X 20'

Speedi-Products 3" x 25' Standard White Vinyl Flexible Hose. Used only for Exhaust Fan Applications Providing Good Airflow and Easy Connect ability. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Flexible Vinyl Duct can be used for bathroom fan exhaust or fresh air intakes.
  • Do not use for Dryer Venting
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • COLORWhite
    • CONSTRUCTIONVinyl
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-SVH-03
    • OUTSIDE HEIGHT INCHES3
    • OUTSIDE LENGTH INCHES20
    • OUTSIDE THICKNESS INCHES3
    • TYPEVinyl Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!