Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan QTRE080 Energy Star Ventilation Fan 80 CFM, 0.8 Sones
See all 8 items in product family

Broan QTRE080 Energy Star Ventilation Fan 80 CFM, 0.8 Sones

Item #: WBB602512

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $126.95
Product Information
Product Q&A
Features:

  • Energy Efficient solutions in traditional designs. A bath fan needn't call attention to itself, especially when you don't want it to overpower the design of your bath or powder room. More important, it shouldn't call attention to itself on your electric bill. So we developed the QTRE line for energy efficiency in the high-traffic bathroom, and for those who seek a fan with a more traditional design. It simply does its job quietly, in every sense of the word. Nearly silent operation 0.8 Sones
  • 80 CFM
  • 4 ducting
  • ENERGY STAR qualified
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower with GFCI circuit
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8" - Fits 2" x 8" construction
  • Grille Dimension: 13" x 14"
  • Available in Project Packs

Product Specifications

    • BRANDBroan
    • DUCT SIZE INCHES4
    • WEIGHT LBS12.4
    • COLORWhite
    • CONSTRUCTIONSteel
    • CFM80
    • VOLTAGE120
    • HERTZ (HZ)60
    • AMPS0.4
    • SONES0.8
    • CERTIFICATIONSUL
    • ENERGY STARYes
    • MANUFACTURER PART NUMBERQTRE080
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.