Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allegro Gasoline Blower 9505, 8" Dia., 5.7HP Subaru Motor, 2000-3000 CFM

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Allegro Gasoline Blower 9505, 8" Dia., 5.7HP Subaru Motor, 2000-3000 CFM

Item #: WBB0093941

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 852.00
Product Information
Customer Review
Product Q&A
Allegro Gasoline Blower 9505, 8" Dia., 5.7HP Subaru Motor, 2000-3000 CFM

Perfect for remote locations where electricity is unavailable, this gasoline-powered, 5.7 hp blower offers high flow rates. The 8" ports and steel guards provide safety and the polyethylene housing with built-in handle offers durability and convenience. It is designed with a sturdy metal base that minimize blower rocking and offers greater stability. 3.5 quarts of gasoline will power 3-4 hours of running time. Blower includes 6 foot inlet hose extension.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BLADE MATERIALAluminum
    • BLADE QUANTITY8
    • BRANDAllegro Industries
    • CFM HIGH3,000
    • CFM MEDIUM2,500
    • CFM LOW2,350
    • COLOR FINISHSafety Orange
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONGasoline Blower
    • FAN DIAMETER INCHES8
    • HEIGHT INCHES21-1/2
    • HORSEPOWER5-3/4
    • LENGTH INCHES19
    • LIMITED WARRANTY YEARS1
    • MANUFACTURERS PART NUMBER9505
    • WEIGHT LBS63
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!