Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster 18" Direct Drive Low Pressure Industrial Duty Wall Fan
See all 30 items in product family

Airmaster 18" Direct Drive Low Pressure Industrial Duty Wall Fan

Item #: WBB502268

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,100.00
Product Information
Warranty
Customer Review
Product Q&A
115/230V, 1/4 HP, 1140 RPM, 2600 CFM, Explosion Proof Motor

Product Specifications

    • BRANDAirmaster Fan
    • CFM HIGH2,600
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES24
    • HORSEPOWER1/4
    • LENGTH INCHES24
    • MANUFACTURER PART NUMBER24371
    • MODELIndustrial-Explosion Proof
    • RPM1140
    • SONES10.5
    • WIDTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:27