Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" All Weather Hood
See all 12 items in product family

36" All Weather Hood

Item #: WB653446

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $267.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
AGRICULTURAL EXHAUST FANS
36" All Weather Hood
Made with 18 gauge galvanized steel. Complete with 1” x 2” bird screen. Protects exhaust fans from extreme weather conditions.

Product Specifications

    • BRANDTriangle Engineering
    • Base Model Number653446
    • DEPTH INCHES37
    • HEIGHT INCHES43-1/4
    • HOUSING CONSTRUCTION18 Ga. Steel
    • WIDTH INCHES40-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:66