Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Belt Drive Agricultural Box Fan 230V 1/2 HP Motor
See all 12 items in product family

36" Belt Drive Agricultural Box Fan 230V 1/2 HP Motor

Item #: WB653444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $586.00
Product Information
Customer Review
Product Q&A
Accessories
AGRICULTURAL EXHAUST FANS
36" Belt Drive Fan
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10'L230V power cord with 3-prong plug. 20"D housing. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 4 deep pitch fan blades provide maximum CFM at low RPM with low noise level. Assembled. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS6.6/3.3
    • ASSEMBLYAssembled
    • BRANDTriangle Engineering
    • Base Model Number653444
    • CFM HIGH11,230
    • CFM LOW4050
    • COLORGalvanized
    • CONSTRUCTIONSteel
    • DESCRIPTION4 Blade
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES36
    • HEIGHT INCHES40-3/4
    • HORSEPOWER1/2
    • LENGTH INCHES40-3/4
    • LIMITED WARRANTY YEARS3
    • MODEL653444
    • MOTOR TYPETEAO
    • PHASE1
    • RPM565
    • VOLTAGE115 / 230
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!