Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Belt Drive Slant Wall Fan 230V 1/2 HP, 6 Paddle Blade
See all 3 items in product family

36" Belt Drive Slant Wall Fan 230V 1/2 HP, 6 Paddle Blade

Item #: WB653448

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 964.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SLANT WALL FANS
36" Diameter Fan
Corrosion resistant galvanized steel housing, frame and blades. Enclosed air over belt drive motor is thermally protected. Galvanized welded wire guard on exhaust vent. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 6 fan blades increase air flow at higher static pressure and provide low blade RPM for low noise level. 230V power cord with 3-prong plug. Fully Assembled. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS8.6/4.3
    • ASSEMBLYAssembled
    • BRANDTriangle Engineering
    • Base Model Number653448
    • CFM HIGH10,125
    • COLORGalvanized
    • CONSTRUCTIONSteel
    • DESCRIPTION6 Blade Fan
    • DRIVE TYPEBelt
    • FAN DIAMETER INCHES36
    • HEIGHT INCHES40-1/2
    • HORSEPOWER1/2
    • LENGTH INCHES42
    • MODEL653448
    • PHASE1
    • VOLTAGE115 / 230
    • WIDTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!