Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Discharge Cone
See all 3 items in product family

36" Discharge Cone

Item #: WB653451

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $224.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SLANT WALL FANS
36" Discharge Cone
Increase CFM without increasing motor size or energy cost. All galvanized steel with spin wire guard on exhaust.

Product Specifications

    • BRANDTriangle Engineering
    • Base Model Number653451

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!