Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster 7" Direct Drive Low Pressure Shutter Fan
See all 11 items in product family

Airmaster 7" Direct Drive Low Pressure Shutter Fan

Item #: WBB502448

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $161.95
Product Information
Warranty
Customer Review
Product Q&A
7" Direct Drive Low Pressure Shutter Fan

  • Fully Assembled - Ready to Install
  • Rear Guard Meets OSHA Standards
  • Totally Enclosed Motor
  • UL Listed

Product Specifications

    • APPROVALUL
    • BRANDAirmaster Fan
    • CFM HIGH121
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES8-1/16
    • FAN DIAMETER INCHES7
    • HEIGHT INCHES11-1/8
    • HORSEPOWER1/30
    • LENGTH INCHES11-1/8
    • MANUFACTURER PART NUMBER23000
    • MODELEPRSM7
    • PHASE1
    • ROUGH OPENING INCHES11-1/8
    • SONES4.8
    • VOLTAGE115
    • WIDTH INCHES11-1/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Price and Service

Your review: great price great service great delivery

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23