Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Automatic Shutters for 18" Exhaust Fans
See all 98 items in product family

Automatic Shutters for 18" Exhaust Fans

Item #: WBB183084

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Automatic Shutters for 18" Exhaust Fans

These Automatic Shutters are for use with all 18" Exhaust Fans. Gravity operated.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORSilver
    • CONSTRUCTIONExtruded Aluminum
    • DEPTH INCHES2-3/8
    • DESCRIPTIONAutomatic Gravity Shutters
    • FOR USE WITH18" Exhaust Fans
    • HEIGHT INCHES21
    • MANUFACTURER PART NUMBERWS-18
    • TYPEGravity Shutters
    • WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!