Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Birdscreen for 16" Shutters
See all 98 items in product family

Birdscreen for 16" Shutters

Item #: WBB183114

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Birdscreen for 16" Shutters

This Birdscreen is for use with all 16" Exhaust Fans.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • CONSTRUCTIONMetal
    • DEPTH INCHES18-1/2
    • DESCRIPTIONBirdscreen
    • FOR USE WITH16" Exhaust Fans
    • MANUFACTURER PART NUMBERBSWS-16
    • TYPEBirdscreen
    • WIDTH INCHES19-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!