Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Birdscreen for 24" Shutters
See all 98 items in product family

Birdscreen for 24" Shutters

Item #: WBB183117

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $340.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Birdscreen for 24" Shutters

This Birdscreen is for use with all 24" Exhaust Fans.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • CONSTRUCTIONExpanded Metal
    • DEPTH INCHES23-1/2
    • DESCRIPTIONBirdscreen
    • FOR USE WITH24" Exhaust Fans
    • MANUFACTURER PART NUMBERBSWS-24
    • WIDTH INCHES27-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:27