Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan and Shutter Mounting Box for 20" Exhaust Fans
See all 98 items in product family

Fan and Shutter Mounting Box for 20" Exhaust Fans

Item #: WBB183172

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 193.95
Product Information
Customer Review
Product Q&A
Fan and Shutter Mounting Box for 20" Exhaust Fans

This Fan and Shutter Mounting Box is for use with all 20" Exhaust Fans.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES11
    • DESCRIPTIONFan and Shutter Mounting Box
    • FOR USE WITH20" Exhaust Fans
    • HEIGHT INCHES24-1/4
    • MANUFACTURER PART NUMBERHDBX-20
    • TYPEMounting Box
    • WIDTH INCHES24-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a detailed drawing for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result