Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Front Guard for 20" Exhaust Fans
See all 98 items in product family

Front Guard for 20" Exhaust Fans

Item #: WBB183140

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $126.95
Product Information
Customer Review
Product Q&A
Front Guard for 20" Exhaust Fans

This Front Guard is for use with all 20" Exhaust Fans. 1/2" thick. O.S.H.A. approved.

Product Specifications

    • APPROVALOSHA
    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTION8 and 11 gauge Steel Wire
    • DESCRIPTIONFront Guard
    • FOR USE WITH20" Exhaust Fans
    • HEIGHT INCHES26-1/4
    • MANUFACTURER PART NUMBERFG-20
    • WIDTH INCHES26-1/4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

20 inch exhaust fan cover.

Cons: Does not properly fit the 20 inch exhaust fans. Site states that they are not returnable.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:27