Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Front Guard for 42" Exhaust Fans
See all 98 items in product family

Front Guard for 42" Exhaust Fans

Item #: WBB183144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Front Guard for 42" Exhaust Fans

This Front Guard is for use with all 42" Exhaust Fans. 1/2" thick. O.S.H.A. approved.

Product Specifications

    • APPROVALOSHA
    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONFront Guard
    • FOR USE WITH42" Exhaust Fans
    • HEIGHT INCHES44-1/2
    • MANUFACTURER PART NUMBERFG-42
    • TYPEFront Guard
    • WIDTH INCHES44-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!