Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifan High Output Panel Fan 10" Dia Single Phase 240v With Grill
See all 24 items in product family

Multifan High Output Panel Fan 10" Dia Single Phase 240v With Grill

Item #: WB245797

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $464.95
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY PANEL FANS
10" Diameter High Output Panel Fan - Single Phase 240V
Panel fans serve as an exhaust fan or fresh air intake for industrial environments. Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • AMPS0.87
    • ASSEMBLYAssembled
    • BRANDMultifan
    • Base Model Number245797
    • CFM HIGH1,245
    • CONSTRUCTIONPoly Blades / Fiberglass Frame
    • DECIBELS (DBA)59
    • DESCRIPTIONPanel Fan
    • FAN DIAMETER INCHES10
    • FAN TYPEHigh Performance
    • HORSEPOWER1/4
    • MODEL245797
    • PHASE1
    • RPM HIGH3200
    • VOLTAGE240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:60