Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inlet Weatherhood With Birdscreen for 24" Exhaust Fan
See all 98 items in product family

Inlet Weatherhood With Birdscreen for 24" Exhaust Fan

Item #: WBB183179

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $561.00
Product Information
Customer Review
Product Q&A
Inlet Weatherhood for 24" Birdscreens

This Inlet Weatherhood is for use with all 24" Exhaust Fans.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONGalvanized Steel
    • DEPTH INCHES35
    • DESCRIPTIONInlet Weatherhood
    • FOR USE WITH24" Exhaust Fans
    • HEIGHT INCHES28
    • MANUFACTURER PART NUMBERIWH-24
    • WIDTH INCHES35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed