Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual Shutters for 12" Exhaust Fans
See all 98 items in product family

Manual Shutters for 12" Exhaust Fans

Item #: WBB183093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.95
Product Information
Customer Review
Product Q&A
Manual Shutters for 12" Exhaust Fans

These Manual Shutters are for use with all 12" Exhaust Fans.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORSilver
    • CONSTRUCTIONExtruded Aluminum
    • DEPTH INCHES2-3/8
    • DESCRIPTIONManual Shutters
    • FOR USE WITH12" Exhaust Fans
    • HEIGHT INCHES15
    • MANUFACTURER PART NUMBERBD17-12
    • TYPEManual Shutters
    • WIDTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!