Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motor Kit for 12" to 30" Exhaust Fans w/ Shutters
See all 98 items in product family

Motor Kit for 12" to 30" Exhaust Fans w/ Shutters

Item #: WBB183104

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
Motor Kit for 12" to 30" Exhaust Fans w/ Shutters
This Motor Kit is for use with all 12" to 30" Americraft Exhaust Fans with Shutters. Allows vertical wall mount applications. Helps provide automatic, powered open and close shutter operation for exhaust fans. Also converts manual shutters to automatic shutters for ease of operation. Motor kit includes mounting bracket and hardware.

Product Specifications

    • BRANDAmericraft
    • CONSTRUCTIONMetal
    • DESCRIPTIONMotor Kit
    • FOR USE WITH12" to 30" Exhaust Fans w/ Shutters
    • MANUFACTURER PART NUMBERMP1
    • TYPEMotor Kit
    • VOLTAGE115 / 230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!