Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorized Air Supply Damper for 12" Exhaust Fans
See all 98 items in product family

Motorized Air Supply Damper for 12" Exhaust Fans

Item #: WBB183126

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $270.95
Product Information
Customer Review
Product Q&A
Motorized Air Supply Damper for 12" Exhaust Fans

This Motorized Air Supply Damper is for use with all 12" Exhaust Fans.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDAmericraft
    • COLORSilver
    • CONSTRUCTIONAluminum Frame / Steel Blades
    • DEPTH INCHES7-1/4
    • DESCRIPTIONMotorized Air Supply Damper
    • FOR USE WITH12" Exhaust Fans
    • HEIGHT INCHES16
    • MANUFACTURER PART NUMBERVC10-12
    • WIDTH INCHES16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68