Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rear Guard for 60" Exhaust Fans
See all 98 items in product family

Rear Guard for 60" Exhaust Fans

Item #: WBB183163

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 778.00
Product Information
Customer Review
Product Q&A
Rear Guard for 60" Exhaust Fans

This Rear Guard is for use with all 60" Exhaust Fans. 1/2" thick. O.S.H.A. approved.

Product Specifications

    • APPROVALOSHA
    • ASSEMBLYAssembled
    • BRANDAmericraft
    • COLORGray
    • CONSTRUCTIONMetal
    • DEPTH INCHES26-1/8
    • DESCRIPTIONRear Guard
    • FOR USE WITH60" Exhaust Fans
    • MANUFACTURER PART NUMBERRBG-60
    • TYPERear Guard
    • WIDTH INCHES65-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed