Continental Fan ABP30-1-1/2-3 Panel Fan Belt Drive Three Phase 12080 CFM
See all 39 items in product family

Continental Fan ABP30-1-1/2-3 Panel Fan Belt Drive Three Phase 12080 CFM

Item #: WBB177827

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,794.00
Product Information
Customer Review
Product Q&A
Accessories
Three Phase Belt Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Three Phase. Belt Drive. 12080 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BRANDContinental Fan
    • CFM HIGH12,080
    • COLORGray Enamel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES30
    • HEIGHT INCHES36
    • HERTZ (HZ)60
    • HORSEPOWER1-1/2
    • MANUFACTURER PART NUMBERABP30-1-1/2-3
    • MODELB177827
    • PHASE3
    • RPM HIGH1,140
    • VOLTAGE230 / 460
    • WEIGHT LBS180
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!