Continental Fan ABP24-1-3 Panel Fan Belt Drive Three Phase 7680 CFM
See all 41 items in product family

Continental Fan ABP24-1-3 Panel Fan Belt Drive Three Phase 7680 CFM

Item #: WBB177823

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,475.00
Product Information
Customer Review
Product Q&A
Accessories
Three Phase Belt Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Three Phase. Belt Drive. 7680 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Product Specifications

    • BRANDContinental Fan
    • CFM HIGH7,680
    • COLORGray Enamel
    • CONSTRUCTIONSteel
    • DESCRIPTIONPanel Fan
    • DRIVE TYPEBelt Drive
    • FAN DIAMETER INCHES24
    • HEIGHT INCHES30
    • HERTZ (HZ)60
    • HORSEPOWER1
    • MANUFACTURER PART NUMBERABP24-1-3
    • MODELB177823
    • PHASE3
    • RPM HIGH1,250
    • VOLTAGE230 / 460
    • WEIGHT LBS145
    • WIDTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed