Stainless Steel Wall Exhaust Shutter 36" - 304SS 36 DP

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stainless Steel Wall Exhaust Shutter 36" - 304SS 36 DP

Item #: WBB771621

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $231.95
Product Information
Customer Review
Product Q&A
The Stainless Steel Wall Shutter is a rear flanged exhaust shutter for areas that require extreme corrosion resistance. The frame and blades are 304 stainless steel with stainless steel tie rods and hardware. Ideal for use with direct-drive or belt-driven exhaust fans in chemical plants and food processing operations. Recommended for vertical mount exhaust applications only.

MADE IN THE USA

Product Specifications

    • BRANDAir Conditioning Products
    • CONSTRUCTIONStainless Steel Frame and Blades
    • DEPTH INCHES2
    • FOR USE WITH36" Exhaust Fans
    • FREE AREA SQ. FT.7.69
    • INSIDE HEIGHT INCHES36
    • INSIDE WIDTH INCHES36
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER304SS 36 DP
    • MOUNT TYPEVertical
    • NUMBER OF PANELS2
    • OUTDOOR HEIGHT INCHES39
    • OUTDOOR WIDTH INCHES39
    • ROUGH OPENING INCHES36-1/2 x 36-1/2
    • TYPEGravity
    • VELOCITY FEET PER MINUTE2500
    • WEIGHT LBS21
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
54.204.138.206:68