Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Heavy Duty Paintable Galvanized Hood EX-HPG 06 6"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Speedi-Products Heavy Duty Paintable Galvanized Hood EX-HPG 06 6"

Item #: WBB629129

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Speedi-Products Heavy Duty Paintable Galvanized Hood, 6"

Speedi-Products 6" Paintable Galvanized Wide Mouth Exhaust Hood W/Back Draft Flapper & 11" Tailpipe. Used in Dryer and Exhaust Venting Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for Dryer and Exhaust Venting Systems
  • Wide Mouth Opening for better airflow
  • Ships as Gray but accepts standard house paint
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • COLORSilver
    • CONSTRUCTIONGalvanized Paintable Aluminum
    • DEPTH INCHES19
    • DESCRIPTION6" Exhaust Hood With Back Draft Flapper and 11" Tail Pipe
    • DUCT SIZE INCHES6
    • HEIGHT INCHES9
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-HPG 06
    • OUTSIDE HEIGHT INCHES9
    • OUTSIDE LENGTH INCHES9
    • TYPEExhaust Hood
    • WIDTH INCHES8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

hood

Your review: looks and works great. good and heavy duty is right. was packed good to keep from geting all dented up. happy, happy, happy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!