Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Micro Louver Eave Vent EX-EVML-03 White 3"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Speedi-Products Micro Louver Eave Vent EX-EVML-03 White 3"

Item #: WBB629285

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.40
Product Information
Customer Review
Product Q&A
Speedi-Products Micro Louver Eave Vent, White, 3"

Speedi-Products 3" White Micro Louver Eave Vent. Used for Exhaust or Fresh Air Intake Venting Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Use for dryer venting
  • Used for Exhaust or Fresh Air Intake Venting Systems
  • long aluminum tail for duct connection
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products
    • COLORWhite
    • CONSTRUCTIONPlastic / Aluminum
    • DEPTH INCHES4
    • DESCRIPTION3" Micro Louver Eave Vent With 3" Tail Pipe
    • DUCT SIZE INCHES3
    • HEIGHT INCHES5-5/8
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-EVML-03
    • OUTSIDE HEIGHT INCHES5-5/8
    • WIDTH INCHES5-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:21