Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Micro Louver Eave Vent EX-EVML 04 White 4"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Speedi-Products Micro Louver Eave Vent EX-EVML 04 White 4"

Item #: WBB629286

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Speedi-Products Micro Louver Eave Vent, White, 4"

Speedi-Products 4" White Micro Louver Eave Vent. Used for Exhaust or Fresh Air Intake Venting Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Speedi-Products 4" White Micro Louver Eave Vent
  • Used for Exhaust or Fresh Air Intake Venting Systems
  • long aluminum tail for duct connection
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products™
    • COLORWhite
    • CONSTRUCTIONPlastic / Aluminum
    • DEPTH INCHES4
    • DESCRIPTION4" Micro Louver Eave Vent With 3" Tail Pipe
    • DUCT SIZE INCHES4
    • HEIGHT INCHES5-5/8
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-EVML 04
    • OUTSIDE HEIGHT INCHES5-5/8
    • OUTSIDE LENGTH INCHES5-5/8
    • TYPEEave Vent
    • WIDTH INCHES5-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!