Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Plastic Eave Vent EX-EVW 04 White 4"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Speedi-Products Plastic Eave Vent EX-EVW 04 White 4"

Item #: WBB629338

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.10
Product Information
Customer Review
Product Q&A
Speedi-Products Plastic Eave Vent, White, 4"

Speedi-Products 4" White Plastic Eave Vent W/3" Aluminum Tail Pipe. Used for Exhaust & Dryer Venting Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Use for dryer venting
  • Used for Exhaust or Fresh Air Intake Venting Systems
  • long aluminum tail for duct connection
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

    • BRANDSpeedi-Products
    • COLORWhite
    • CONSTRUCTIONPlastic / Aluminum
    • DEPTH INCHES5-5/8
    • DESCRIPTION4" Eave Vent With 3" Tail Pipe
    • DUCT SIZE INCHES4
    • HEIGHT INCHES5-3/4
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-EVW 04
    • OUTSIDE HEIGHT INCHES5-3/4
    • TYPEEave Vent
    • WIDTH INCHES5-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:27