Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVW 310 White

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Speedi-Products Range Hood Wall Vent 3.25" X 10" EX-RHVW 310 White

Item #: WBB629426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Speedi-Products Range Hood Wall Vent 3.25"x10", White

Speedi-Products 3.25" x 10" White Range Hood Vent Wall Cap W/Spring Return Back Draft Damper. UV Stabilized, cutaway screen option, removable damper and built in drip edge. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • UV Stabilized
  • Cutaway screen option
  • Removable damper
  • Built in drip edge.
  • Built in drip edge.

Product Specifications

    • BRANDSpeedi-Products™
    • COLORWhite
    • CONSTRUCTIONMetal
    • DEPTH INCHES6
    • DUCT SIZE INCHES3-1/4 x 10
    • HEIGHT INCHES6
    • HVAC APPLICATIONVentilation
    • MANUFACTURER PART NUMBEREX-RHVW 310
    • OUTSIDE HEIGHT INCHES6
    • OUTSIDE LENGTH INCHES12
    • TYPEWall Vent
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!