Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Standard Whole House Fan 24" Blade Direct Drive 4,500 CFM

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Master Flow® Standard Whole House Fan 24" Blade Direct Drive 4,500 CFM

Item #: WBB721262

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Warranty
Customer Review
Product Q&A
Master Flow® Standard Whole House Fan 24" Direct Drive 4,500 CFM

The Master Flow® 4,500 CFM Power Whole House Fan is designed for houses larger than 1,000 sq. ft. It works with or without central ducting to cool your home by pulling fresh air in from outside and pushing warm air up and out into the attic. It has a 26-1/4" x 26-1/4" Inside Diameter and 27-3/4" x 27-3/4" Outside Diameter which features a low-vibration direct-drive mechanism for quiet, reliable performance. Galvanized steel construction, works with or without central ducting. Includes shutter.

Product Specifications

    • AMPS2.3
    • BRANDMaster Flow®
    • CFM HIGH4,500
    • CONSTRUCTIONGalvanized Steel
    • DIAMETER INCHES24
    • FAN DIAMETER INCHES24
    • INCLUDESShutter
    • MANUFACTURERS PART NUMBERWHFS24M
    • PACKAGE QUANTITY1
    • SPEEDS2
    • TYPEDirect Drive
    • VOLTAGE120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

California requires No-Cut Ceiling Shutters on whole house fans. Does this come with a No-Cut Joist Shutter?

Question Asked By: Frank , Rocklin, CA , April 30, 2012

+ View 2 Answers

Answer This Question

what is the model number for this fan? I need to know if it qualifies for the PG&E Rebate. Thanks

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result