Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Whole House Fans

A Whole House Fan cools the interior of a building by drawing-in cooler outside air through open windows and exhausting hot inside air through vents in the attic and roof. Mounted in the attic and in the ceiling of the highest floor of the building, a Whole House Fan ventilates hot and polluted indoor air while circulating cooler, improved quality of air throughout the building.
21 Results

Fan Diameter

Brand

Length

Height

View All Height
View All Price
21 Results
Compare
BESTSELLER
1
1
$379.95
Ships in 4 Business Days

Voltage

120 V

Height

11 in

Width

35-1/4 in

Length

35-1/4 in

Compare
BESTSELLER
1
1
$385.95
Ships in 2 Business Days

Voltage

120 V

Height

11 in

Width

28-1/2 in

Length

28-1/2 in

Compare
1
1
$109.95
Ships in 3 Business Days

Height

3 in

Width

30 in

Length

14 in

Compare
BESTSELLER
1
1
$845.00
Ships in 5 Business Days

Voltage

115 V

Height

15 in

Width

40 in

Compare
1
1
$859.00
Ships in 5 Business Days

Voltage

115 V

Height

15 in

Width

46 in

Compare
1
1
$499.95
Ships within 1 Business Day

Voltage

120 V

Height

24 in

Width

14-1/2 in

Length

13-3/4 in