10" In-Line Fan With Metal Housing
See all 38 items in product family

10" In-Line Fan With Metal Housing

Item #: WBB449267

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $210.95
Product Information
Customer Review
Product Q&A
AFG Series Fan are excellent for numerous residential and commercial applications. The housing is powder coated steel. Fans are compact and can be mounted vertically and horizontally. Can be used for multi-point exhaust applications such as bathrooms, whole house ventilation, duct boosting, radon mitigation and general ventilation. 766 CFM.

Product Specifications

    • AMPS1.91
    • AMPS RANGE1-2
    • BRANDAcme Miami
    • CFM HIGH766
    • COLORBlue
    • CONSTRUCTIONMetal
    • DUCT SIZE INCHES10
    • HEIGHT INCHES9-7/16
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES9-13/16
    • LENGTH INCHES13-3/4
    • LENGTH RANGE12-24"
    • MANUFACTURER PART NUMBERAFG-10
    • RPM HIGH2,500
    • RPM HIGH RANGE2000-3000
    • SONES8.20
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS227

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!