12" Centrifugal Fan Plastic Housing - 892 CFM
See all 15 items in product family

12" Centrifugal Fan Plastic Housing - 892 CFM

Item #: WBB449261

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $229.95
Product Information
Customer Review
Product Q&A
AFR Series Fan offer a superb approach for numerous air movement situations in residential and commercial applications. The housing is durable plastic. The fan can be used for multi-point exhaust applications including crawl spaces bathrooms, make-up air, booster fans, radon extraction and general ventilation. 892 CFM. Unit is rated for 40,000 hours of continuous operation.

Product Specifications

    • AMPS1.94
    • AMPS RANGE1-2
    • BRANDAcme Miami
    • CFM892
    • CFM HIGH892
    • CFM RANGE600 And Up
    • COLORWhite
    • CONSTRUCTIONPlastic
    • DUCT SIZE INCHES12-3/8
    • HEIGHT INCHES10-7/8
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES12-3/8
    • LENGTH INCHES10-7/8
    • LENGTH RANGE1-12"
    • MANUFACTURER PART NUMBERAFR-315
    • MAXIMUM STATIC PRESSURE2.52
    • RPM2275
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS231
    • WIDTH INCHES15-3/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

fan

Your review: outstanding product

Pros: well built fan

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:23