6" In-Line Fan With Metal Housing
See all 43 items in product family

6" In-Line Fan With Metal Housing

Item #: WBB449264

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 147.95
Product Information
Customer Review
Product Q&A
AFG Series Fan are excellent for numerous residential and commercial applications. The housing is powder coated steel. Fans are compact and can be mounted vertically and horizontally. Can be used for multi-point exhaust applications such as bathrooms, whole house ventilation, duct boosting, radon mitigation and general ventilation. 292 CFM.

Product Specifications

    • AMPS0.90
    • AMPS RANGE0-1
    • BRANDAcme Miami
    • CFM HIGH292
    • COLORBlue
    • CONSTRUCTIONMetal
    • DUCT SIZE INCHES6
    • HEIGHT INCHES8-11/16
    • HEIGHT RANGE1-12"
    • INLET/OUTLET DIAMETER INCHES5-7/8
    • LENGTH INCHES12-3/16
    • LENGTH RANGE12-24"
    • MANUFACTURER PART NUMBERAFG-6
    • RPM HIGH2,170
    • RPM HIGH RANGE2000-3000
    • SONES6.60
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS107

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

fan

Your review: the installation was very easy and the price was better then any wholesale house in the area

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this fan continuous duty ? Can a electronic speed control be used?

Question Asked By: Dan , East Amherst , February 26, 2013

+ View 1 Answer

Answer This Question

Sort by: 

1 Result